
Zander ZND-1009 Handmade Area Rug
Mfr # ZND1009-810
Zoro # G510362695
product price: $2,875.00
/ea
Free Shipping & Returns
Key Features
Color
Dark Brown, Beige, Off-White, Charcoal, Cream, Silver Gray
Style
Rustic
Material
Face: 100% Hair On Hide
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZND1009-810
Zoro #
G510362695
UPC #
192201242225
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.39 in
Details
Color
Dark Brown, Beige, Off-White, Charcoal, Cream, Silver Gray
Style
Rustic
Material
Face: 100% Hair On Hide
Shape
Rectangle
Includes
Care Label
Weight
27.2 lb
Features
Handmade
Printed Design
No
Backing
Felt
Construction
Hand Crafted
High Traffic Compatible
Not Recommended for High Traffic Areas
Machine Washable
No
Durable/Performance Rated
No
Outdoor Safe
No
High/Low Texture
No
Has Fringe
No
Sub Style
Lodge
Description
This Zander area rug is a stunning statement piece for any room. Constructed with hair on hide, this rustic style rug has no pile and was hand crafted in India. To keep it looking its best, spot clean only. For added comfort and protection of your floors, we recommend pairing it with a rug pad not included. This unique design adds a touch of sophistication to your home d?cor that will last for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.