
Zaragoza ZRZ-2300 Area Rug , With Fringe (Discontinued)
- Mfr # ZRZ2300-537
- Zoro # G410362481
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZRZ2300-537
Zoro #
G410362481
UPC #
889292336741
Country of Origin
Türkiye
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.63 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.67 in
Details
Color
Medium Gray, Light Beige, Cream, Charcoal, Light Gray
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Includes
Care Label
Weight
17.24 lb
High/Low Texture
No
Machine Washable
No
Backing
No Backing
Construction
Machine Woven
Has Fringe
Yes
High Traffic Compatible
Yes
Durable/Performance Rated
No
Printed Design
No
Outdoor Safe
No
Sub Style
Bohemian
Description
Experience the beauty of global style with the Zaragoza Area Rug. This eye-catching design is crafted from polyester and features a high pile construction, woven on a machine loom in Turkey. The fringe adds an extra touch of elegance to this rug, making it the perfect finishing touch for any room. To ensure its longevity, we recommend using a rug pad beneath your Zaragoza Rug. For care and maintenance, professional rug cleaning is recommended.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.