This item is Discontinued.

This item is Discontinued.
Zaragoza ZRZ-2300 Area Rug , With Fringe (Discontinued)
Mfr #
ZRZ2300-71010
Zoro #
G910362356
UPC # 889292336765
Country of Origin Türkiye
Category Decorative Rugs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZRZ2300-71010
Zoro #
G910362356
UPC #
889292336765
Country of Origin
Türkiye
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.63 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.67 in
Details
Color
Medium Gray, Light Beige, Cream, Charcoal, Light Gray
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Includes
Care Label
Weight
37.03 lb
Sub Style
Bohemian
Machine Washable
No
Outdoor Safe
No
Durable/Performance Rated
No
Backing
No Backing
High Traffic Compatible
Yes
Construction
Machine Woven
Printed Design
No
Has Fringe
Yes
High/Low Texture
No
Description
Experience the beauty of global style with the Zaragoza Area Rug. This eye-catching design is crafted from polyester and features a high pile construction, woven on a machine loom in Turkey. The fringe adds an extra touch of elegance to this rug, making it the perfect finishing touch for any room. To ensure its longevity, we recommend using a rug pad beneath your Zaragoza Rug. For care and maintenance, professional rug cleaning is recommended.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.