
Zaragoza ZRZ-2301 Area Rug , With Fringe (Discontinued)
- Mfr # ZRZ2301-2773
- Zoro # G710363539
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZRZ2301-2773
Zoro #
G710363539
UPC #
889292336796
Country of Origin
Türkiye
Dimensions
Size
2 ft 7 in x 7 ft 3 in
Pile Height
0.63 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.67 in
Details
Color
Cream, Light Beige, Light Gray, Medium Gray, Charcoal, Light Slate
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Runner
Weight
8.9 lb
Includes
Care Label
Features
Has Fringe
High/Low Texture
No
Durable/Performance Rated
No
Machine Washable
No
Construction
Machine Woven
Printed Design
No
High Traffic Compatible
Yes
Backing
No Backing
Has Fringe
Yes
Outdoor Safe
No
Sub Style
Bohemian
Description
This beautiful Zaragoza area rug will bring a touch of global style to your home. The high pile and machine woven construction of polyester make it an ideal addition to any room. The fringe detail adds a unique element to this eye-catching piece, while its origin in Turkey ensures the finest quality. To ensure a comfortable feel underfoot, we recommend using this rug with a rug pad not included. For best results, professional rug cleaning is recommended for care.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.