
Zaragoza ZRZ-2301 Area Rug , With Fringe (Discontinued)
- Mfr # ZRZ2301-679
- Zoro # G010363581
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZRZ2301-679
Zoro #
G010363581
UPC #
889292336819
Country of Origin
Türkiye
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.63 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.67 in
Details
Color
Cream, Light Beige, Light Gray, Medium Gray, Charcoal, Light Slate
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
27.83 lb
Features
Has Fringe
Sub Style
Bohemian
Construction
Machine Woven
Durable/Performance Rated
No
High Traffic Compatible
Yes
High/Low Texture
No
Outdoor Safe
No
Machine Washable
No
Has Fringe
Yes
Backing
No Backing
Printed Design
No
Description
This beautiful Zaragoza area rug will bring a touch of global style to your home. The high pile and machine woven construction of polyester make it an ideal addition to any room. The fringe detail adds a unique element to this eye-catching piece, while its origin in Turkey ensures the finest quality. To ensure a comfortable feel underfoot, we recommend using this rug with a rug pad not included. For best results, professional rug cleaning is recommended for care.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.