
Zaragoza ZRZ-2302 Area Rug , With Fringe (Discontinued)
- Mfr # ZRZ2302-71010
- Zoro # G510363654
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZRZ2302-71010
Zoro #
G510363654
UPC #
889292336888
Country of Origin
Türkiye
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.63 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.67 in
Details
Color
Medium Gray, Cream, Charcoal, Light Beige, Light Gray
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
37.03 lb
Features
Has Fringe
Sub Style
Bohemian
High Traffic Compatible
Yes
High/Low Texture
No
Backing
No Backing
Outdoor Safe
No
Construction
Machine Woven
Durable/Performance Rated
No
Has Fringe
Yes
Machine Washable
No
Printed Design
No
Description
Transform your living space into a bohemian retreat with our Zaragoza area rug. This Turkish-manufactured piece boasts a striking global design, perfectly complemented by a fun and trendy fringe detail. The high pile construction offers plush comfort underfoot, while the durable polyester make ensures longevity. We recommend using this rug with a pad for optimal stability and cushioning. Plus, maintaining its vibrant appeal is effortless - just spot clean with mild detergent as needed! Add this machine-woven masterpiece to your home for an instant style upgrade.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.