
Zaragoza ZRZ-2303 Area Rug , With Fringe (Discontinued)
- Mfr # ZRZ2303-9212
- Zoro # G410363280
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZRZ2303-9212
Zoro #
G410363280
UPC #
889292336956
Country of Origin
Türkiye
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.63 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.67 in
Details
Color
Medium Gray, Light Slate, Charcoal, Light Beige, Light Gray
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Includes
Care Label
Weight
51.7 lb
Outdoor Safe
No
High Traffic Compatible
Yes
Has Fringe
Yes
Durable/Performance Rated
No
Machine Washable
No
Backing
No Backing
Printed Design
No
High/Low Texture
No
Sub Style
Bohemian
Construction
Machine Woven
Description
Introducing the Zaragoza area rug ? a unique and eye-catching addition to your home. This beautiful Bohemian Global style rug is crafted from high quality polyester, making it soft and luxurious underfoot. Machine woven in Turkey, this area rug features a high pile for added comfort and texture. The fringe detail adds the perfect finishing touch that brings boho vibes to any space. With proper care, this rug will remain looking vibrant and fresh for years to come. For best results, use with a rug pad for extra stability and cushioning. Spot clean with mild detergent as needed. Add some global flair to your home today with the Zaragoza area rug!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.