
Zaragoza ZRZ-2305 Area Rug , With Fringe (Discontinued)
- Mfr # ZRZ2305-537
- Zoro # G710364642
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZRZ2305-537
Zoro #
G710364642
UPC #
889292337045
Country of Origin
Türkiye
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.63 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.67 in
Details
Color
Medium Gray, Light Beige, Cream, Charcoal, Light Gray
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Weight
17.24 lb
Includes
Care Label
Printed Design
No
High Traffic Compatible
Yes
Outdoor Safe
No
Backing
No Backing
High/Low Texture
No
Has Fringe
Yes
Machine Washable
No
Durable/Performance Rated
No
Sub Style
Bohemian
Construction
Machine Woven
Description
Bring a traditional and classic global style to your home with the Zaragoza Area Rug. This luxurious machine-woven area rug is made of high-quality polyester and is crafted in Turkey. The fringed edges add an extra touch of sophistication to this timeless piece. The high pile ensures that it will last for years to come. To ensure maximum longevity, we recommend using a rug pad underneath the Zaragoza Area Rug and professional rug cleaning only for care and maintenance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.