
Zaragoza ZRZ-2306 Area Rug , With Fringe (Discontinued)
- Mfr # ZRZ2306-9212
- Zoro # G210364623
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZRZ2306-9212
Zoro #
G210364623
UPC #
889292337137
Country of Origin
Türkiye
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.63 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.67 in
Details
Color
Cream, Light Beige, Charcoal, Light Slate, Light Gray, Medium Gray
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Weight
51.7 lb
Includes
Care Label
Construction
Machine Woven
High/Low Texture
No
Machine Washable
No
Printed Design
No
Has Fringe
Yes
Outdoor Safe
No
Sub Style
Bohemian
High Traffic Compatible
Yes
Durable/Performance Rated
No
Backing
No Backing
Description
This Zaragoza area rug is the perfect addition to any room with its global style and fringe accents. This high pile rug is machine-woven in Turkey with 100% polyester for a durable, luxurious feel. To ensure it remains in great condition for years to come, we recommend using this rug with a rug pad sold separately and professional cleaning only. Shop now for your new Zaragoza area rug!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.