
Zaragoza ZRZ-2308 Area Rug , With Fringe (Discontinued)
- Mfr # ZRZ2308-2773
- Zoro # G410364713
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZRZ2308-2773
Zoro #
G410364713
UPC #
889292337212
Country of Origin
Türkiye
Dimensions
Size
2 ft 7 in x 7 ft 3 in
Pile Height
0.63 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.67 in
Details
Color
Cream, Light Beige, Charcoal, Light Slate, Light Gray, Medium Gray
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Runner
Features
Has Fringe
Includes
Care Label
Weight
8.9 lb
Durable/Performance Rated
No
Sub Style
Bohemian
Printed Design
No
Construction
Machine Woven
High Traffic Compatible
Yes
Backing
No Backing
Machine Washable
No
Outdoor Safe
No
High/Low Texture
No
Has Fringe
Yes
Description
Transform your living space into a bohemian retreat with our Zaragoza area rug. This Turkish-manufactured piece boasts a striking global design, perfectly complemented by a fun and trendy fringe detail. The high pile construction offers plush comfort underfoot, while the durable polyester make ensures longevity. We recommend using this rug with a pad for optimal stability and cushioning. Plus, maintaining its vibrant appeal is effortless - just spot clean with mild detergent as needed! Add this machine-woven masterpiece to your home for an instant style upgrade.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.