
Zaragoza ZRZ-2308 Area Rug , With Fringe (Discontinued)
- Mfr # ZRZ2308-9212
- Zoro # G310364400
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZRZ2308-9212
Zoro #
G310364400
UPC #
889292337250
Country of Origin
Türkiye
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.63 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.67 in
Details
Color
Cream, Light Beige, Charcoal, Light Slate, Light Gray, Medium Gray
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Weight
51.7 lb
Includes
Care Label
Outdoor Safe
No
Has Fringe
Yes
Sub Style
Bohemian
High/Low Texture
No
Construction
Machine Woven
Machine Washable
No
Durable/Performance Rated
No
Backing
No Backing
High Traffic Compatible
Yes
Printed Design
No
Description
Transform your living space into a bohemian retreat with our Zaragoza area rug. This Turkish-manufactured piece boasts a striking global design, perfectly complemented by a fun and trendy fringe detail. The high pile construction offers plush comfort underfoot, while the durable polyester make ensures longevity. We recommend using this rug with a pad for optimal stability and cushioning. Plus, maintaining its vibrant appeal is effortless - just spot clean with mild detergent as needed! Add this machine-woven masterpiece to your home for an instant style upgrade.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.