
Zaragoza ZRZ-2309 Area Rug , With Fringe (Discontinued)
- Mfr # ZRZ2309-71010
- Zoro # G610364568
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZRZ2309-71010
Zoro #
G610364568
UPC #
889292337304
Country of Origin
Türkiye
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.63 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.67 in
Details
Color
Cream, Light Beige, Light Gray
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
37.03 lb
Features
Has Fringe
Includes
Care Label
Construction
Machine Woven
Has Fringe
Yes
Durable/Performance Rated
No
High Traffic Compatible
Yes
Backing
No Backing
Sub Style
Minimalist
Outdoor Safe
No
Printed Design
No
Machine Washable
No
High/Low Texture
No
Description
Bring a sense of sophistication and style to your home with the Zaragoza area rug. This minimalist modern piece is crafted from polyester and machine woven in Turkey. Its high pile provides an excellent touch of texture while its fringe adds a touch of visual interest. Use this piece to anchor your living room or bedroom, adding a layer of warmth and comfort to any space. For best results, use with a rug pad sold separately and spot clean with mild detergent when needed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.