This item is Discontinued.

This item is Discontinued.
Zaragoza ZRZ-2310 Area Rug , With Fringe (Discontinued)
Mfr #
ZRZ2310-9212
Zoro #
G510365597
UPC # 889292337373
Country of Origin Türkiye
Category Decorative Rugs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZRZ2310-9212
Zoro #
G510365597
UPC #
889292337373
Country of Origin
Türkiye
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.63 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.67 in
Details
Color
Charcoal, Medium Gray, Cream, Light Slate, Light Beige, Light Gray
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
51.7 lb
Includes
Care Label
Features
Has Fringe
Construction
Machine Woven
Backing
No Backing
Machine Washable
No
Durable/Performance Rated
No
Printed Design
No
Outdoor Safe
No
Sub Style
Bohemian
High Traffic Compatible
Yes
Has Fringe
Yes
High/Low Texture
No
Description
This modern Zaragoza area rug brings a global style to any room. Handwoven in Turkey, this polyester high-pile piece is machine-made for increased durability and longevity. The addition of a fringe adds texture and movement to the design, while the recommended use of a rug pad ensures comfort and stability. For easy maintenance, professional rug cleaning is recommended. With its timeless style, this area rug is an essential addition to any home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.