This item is Discontinued.

This item is Discontinued.
Zaragoza ZRZ-2311 Area Rug , With Fringe (Discontinued)
Mfr #
ZRZ2311-71010
Zoro #
G110365492
UPC # 889292337427
Country of Origin Türkiye
Category Decorative Rugs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZRZ2311-71010
Zoro #
G110365492
UPC #
889292337427
Country of Origin
Türkiye
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.63 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.67 in
Details
Color
Medium Gray, Light Beige, Cream, Charcoal, Light Gray
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Has Fringe
Weight
37.03 lb
Machine Washable
No
Sub Style
Bohemian
Backing
No Backing
High Traffic Compatible
Yes
High/Low Texture
No
Has Fringe
Yes
Printed Design
No
Construction
Machine Woven
Durable/Performance Rated
No
Outdoor Safe
No
Description
This Zaragoza area rug is the perfect way to bring global style into your home. Featuring a high pile and machine woven construction, this Turkish-made piece is made of durable polyester that will last for years to come. The added fringe creates a unique texture and adds an extra bit of visual interest. For best results, use with a rug pad not included. To keep it looking new, professional rug cleaning is recommended.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.