This item is Discontinued.

This item is Discontinued.
Zaragoza ZRZ-2311 Area Rug , With Fringe (Discontinued)
Mfr #
ZRZ2311-9212
Zoro #
G610365718
UPC # 889292337434
Country of Origin Türkiye
Category Decorative Rugs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZRZ2311-9212
Zoro #
G610365718
UPC #
889292337434
Country of Origin
Türkiye
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.63 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.67 in
Details
Color
Medium Gray, Light Beige, Cream, Charcoal, Light Gray
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
51.7 lb
Features
Has Fringe
Includes
Care Label
Printed Design
No
Construction
Machine Woven
Durable/Performance Rated
No
High Traffic Compatible
Yes
Machine Washable
No
High/Low Texture
No
Sub Style
Bohemian
Has Fringe
Yes
Outdoor Safe
No
Backing
No Backing
Description
This Zaragoza area rug is the perfect way to bring global style into your home. Featuring a high pile and machine woven construction, this Turkish-made piece is made of durable polyester that will last for years to come. The added fringe creates a unique texture and adds an extra bit of visual interest. For best results, use with a rug pad not included. To keep it looking new, professional rug cleaning is recommended.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.