This item is Discontinued.

This item is Discontinued.
Zaragoza ZRZ-2312 Area Rug , With Fringe (Discontinued)
Mfr #
ZRZ2312-2773
Zoro #
G610365619
UPC # 889292337458
Country of Origin Türkiye
Category Decorative Rugs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZRZ2312-2773
Zoro #
G610365619
UPC #
889292337458
Country of Origin
Türkiye
Dimensions
Size
2 ft 7 in x 7 ft 3 in
Pile Height
0.63 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.67 in
Details
Color
Light Beige, Light Slate, Cream, Charcoal, Light Gray
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Runner
Includes
Care Label
Weight
8.9 lb
Features
Has Fringe
Durable/Performance Rated
No
High/Low Texture
No
Printed Design
No
Sub Style
Bohemian
Construction
Machine Woven
Outdoor Safe
No
Backing
No Backing
Has Fringe
Yes
Machine Washable
No
High Traffic Compatible
Yes
Description
Bring exotic style and a vibrant energy to your living space with the Zaragoza Area Rug. Crafted from high-quality polyester in Turkey, this machine-woven rug features a unique Bohemian Global design that is sure to be a showstopper in any room. The pile is luxuriously soft and plush, creating an inviting atmosphere for you and your family. Complete with fringe accents, this area rug will add a touch of whimsy and charm to your home decor. To keep it looking new for years to come, spot clean with mild detergent as needed. For best results, use with a rug pad not included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.