
Zaragoza ZRZ-2312 Area Rug , With Fringe (Discontinued)
- Mfr # ZRZ2312-537
- Zoro # G110365706
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZRZ2312-537
Zoro #
G110365706
UPC #
889292337465
Country of Origin
Türkiye
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.63 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.67 in
Details
Color
Light Beige, Light Slate, Cream, Charcoal, Light Gray
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Has Fringe
Weight
17.24 lb
Printed Design
No
High/Low Texture
No
Has Fringe
Yes
Durable/Performance Rated
No
Sub Style
Bohemian
Backing
No Backing
Construction
Machine Woven
Outdoor Safe
No
High Traffic Compatible
Yes
Machine Washable
No
Description
Bring exotic style and a vibrant energy to your living space with the Zaragoza Area Rug. Crafted from high-quality polyester in Turkey, this machine-woven rug features a unique Bohemian Global design that is sure to be a showstopper in any room. The pile is luxuriously soft and plush, creating an inviting atmosphere for you and your family. Complete with fringe accents, this area rug will add a touch of whimsy and charm to your home decor. To keep it looking new for years to come, spot clean with mild detergent as needed. For best results, use with a rug pad not included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.