This item is Discontinued.

This item is Discontinued.
Zaragoza ZRZ-2313 Area Rug , With Fringe (Discontinued)
Mfr #
ZRZ2313-9212
Zoro #
G010365349
UPC # 889292337557
Country of Origin Türkiye
Category Decorative Rugs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZRZ2313-9212
Zoro #
G010365349
UPC #
889292337557
Country of Origin
Türkiye
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.63 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.67 in
Details
Color
Cream, Charcoal, Light Slate, Medium Gray, Light Beige
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Weight
51.7 lb
Includes
Care Label
Has Fringe
Yes
Machine Washable
No
Backing
No Backing
Construction
Machine Woven
High/Low Texture
No
Printed Design
No
Sub Style
Bohemian
Outdoor Safe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Description
This beautiful Zaragoza Area Rug will bring a touch of global style to any room. Made from durable, stain-resistant polyester and machine-woven for long-lasting quality, this rug features an intricate Bohemian Global design with a high pile that will provide comfort and texture to your home. The fringe detail adds the perfect finishing touch for an eye-catching look. It is easy to maintain; simply spot clean with mild detergent when necessary. For best results, use with a rug pad not included. Make the Zaragoza Area Rug part of your home today!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.