
Zaragoza ZRZ-2315 Area Rug , With Fringe (Discontinued)
- Mfr # ZRZ2315-537
- Zoro # G010366377
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZRZ2315-537
Zoro #
G010366377
UPC #
889292337649
Country of Origin
Türkiye
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.63 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.67 in
Details
Color
Medium Gray, Light Beige, Cream, Charcoal, Light Gray
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
17.24 lb
Includes
Care Label
Features
Has Fringe
Outdoor Safe
No
Sub Style
Minimalist
High Traffic Compatible
Yes
Has Fringe
Yes
Machine Washable
No
High/Low Texture
No
Printed Design
No
Backing
No Backing
Durable/Performance Rated
No
Construction
Machine Woven
Description
Add a modern touch to your home decor with this stylish Zaragoza area rug. Crafted from durable Polyester, this soft and high-pile rug will bring texture and warmth to any room. With a fringe edge detail and machine woven construction, it is designed to last for years of enjoyment. This timeless piece is made in Turkey and requires professional cleaning only. Place it in any room you like for an instant contemporary look; we recommend using a rug pad for added stability and comfort.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.