This item is Discontinued.

This item is Discontinued.
Zaragoza ZRZ-2315 Area Rug , With Fringe (Discontinued)
Mfr #
ZRZ2315-71010
Zoro #
G710366653
UPC # 889292337663
Country of Origin Türkiye
Category Decorative Rugs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZRZ2315-71010
Zoro #
G710366653
UPC #
889292337663
Country of Origin
Türkiye
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.63 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.67 in
Details
Color
Medium Gray, Light Beige, Cream, Charcoal, Light Gray
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
37.03 lb
Features
Has Fringe
Construction
Machine Woven
Machine Washable
No
Sub Style
Minimalist
High Traffic Compatible
Yes
Durable/Performance Rated
No
Backing
No Backing
Has Fringe
Yes
Outdoor Safe
No
Printed Design
No
High/Low Texture
No
Description
Add a modern touch to your home decor with this stylish Zaragoza area rug. Crafted from durable Polyester, this soft and high-pile rug will bring texture and warmth to any room. With a fringe edge detail and machine woven construction, it is designed to last for years of enjoyment. This timeless piece is made in Turkey and requires professional cleaning only. Place it in any room you like for an instant contemporary look; we recommend using a rug pad for added stability and comfort.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.