This item is Discontinued.

This item is Discontinued.
Zaragoza ZRZ-2316 Area Rug , With Fringe (Discontinued)
Mfr #
ZRZ2316-2773
Zoro #
G810366546
UPC # 889292337694
Country of Origin Türkiye
Category Decorative Rugs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZRZ2316-2773
Zoro #
G810366546
UPC #
889292337694
Country of Origin
Türkiye
Dimensions
Size
2 ft 7 in x 7 ft 3 in
Pile Height
0.63 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.67 in
Details
Color
Cream
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Runner
Weight
8.9 lb
Includes
Care Label
Features
Has Fringe
High Traffic Compatible
Yes
Printed Design
No
Sub Style
Bohemian
Backing
No Backing
Outdoor Safe
No
Durable/Performance Rated
No
Machine Washable
No
High/Low Texture
No
Construction
Machine Woven
Has Fringe
Yes
Description
Experience the vibrancy and eclectic charm of our Zaragoza Collection area rug, designed to add a Bohemian Global touch to your living space. This high-pile rug, machine-woven in Turkey, is made from polyester, promising durability and a soft plush feel underfoot. Not only does it feature a beautiful fringe detail for added character, but its easy-care instructions also make maintenance a breeze?just spot clean with mild detergent as needed. For optimal use and longevity, we recommend pairing this rug with a suitable rug pad. Embrace the unique style of the Zaragoza Collection and transform your room into an inviting global retreat.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.