
Zaragoza ZRZ-2316 Area Rug , With Fringe (Discontinued)
- Mfr # ZRZ2316-537
- Zoro # G810366539
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZRZ2316-537
Zoro #
G810366539
UPC #
889292337700
Country of Origin
Türkiye
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.63 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.67 in
Details
Color
Cream
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Weight
17.24 lb
Includes
Care Label
Machine Washable
No
Durable/Performance Rated
No
High/Low Texture
No
Backing
No Backing
Sub Style
Bohemian
High Traffic Compatible
Yes
Has Fringe
Yes
Construction
Machine Woven
Printed Design
No
Outdoor Safe
No
Description
Experience the vibrancy and eclectic charm of our Zaragoza Collection area rug, designed to add a Bohemian Global touch to your living space. This high-pile rug, machine-woven in Turkey, is made from polyester, promising durability and a soft plush feel underfoot. Not only does it feature a beautiful fringe detail for added character, but its easy-care instructions also make maintenance a breeze?just spot clean with mild detergent as needed. For optimal use and longevity, we recommend pairing this rug with a suitable rug pad. Embrace the unique style of the Zaragoza Collection and transform your room into an inviting global retreat.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.