This item is Discontinued.

This item is Discontinued.
Zaragoza ZRZ-2317 Area Rug , With Fringe (Discontinued)
Mfr #
ZRZ2317-2773
Zoro #
G610366791
UPC # 889292337755
Country of Origin Türkiye
Category Decorative Rugs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZRZ2317-2773
Zoro #
G610366791
UPC #
889292337755
Country of Origin
Türkiye
Dimensions
Size
2 ft 7 in x 7 ft 3 in
Pile Height
0.63 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.67 in
Details
Color
Cream, Light Slate
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Runner
Features
Has Fringe
Weight
8.9 lb
Includes
Care Label
Outdoor Safe
No
High/Low Texture
No
Has Fringe
Yes
Machine Washable
No
Construction
Machine Woven
Durable/Performance Rated
No
Backing
No Backing
High Traffic Compatible
Yes
Printed Design
No
Sub Style
Minimalist
Description
Introducing the Zaragoza area rug, a luxurious combination of minimalist modern design and plush comfort. This exquisite piece is crafted from polyester for an ultra-soft feel underfoot. Machine woven in Turkey, it's high pile construction lends a sophisticated touch to any space. The fringe detailing adds a stylish finishing touch, sure to elevate any decor. For lasting beauty and durability, we recommend using with a rug pad sold separately. Spot clean with mild detergent when needed for easy maintenance. Add this timeless piece to your home and enjoy the warmth and coziness of the Zaragoza area rug!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.