
Zaragoza ZRZ-2318 Area Rug , With Fringe (Discontinued)
- Mfr # ZRZ2318-537
- Zoro # G610366470
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZRZ2318-537
Zoro #
G610366470
UPC #
889292337823
Country of Origin
Türkiye
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.63 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.67 in
Details
Color
Light Beige, Charcoal, Cream, Light Slate, Light Gray
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Weight
17.24 lb
Includes
Care Label
Outdoor Safe
No
Sub Style
Bohemian
High Traffic Compatible
Yes
Has Fringe
Yes
Durable/Performance Rated
No
Backing
No Backing
High/Low Texture
No
Printed Design
No
Machine Washable
No
Construction
Machine Woven
Description
Make your home come alive with the unique and stunning Zaragoza area rug. This beautiful bohemian global style rug is sure to be a conversation starter in any room, with its intricate design and high pile construction. Its polyester material makes it both durable and soft underfoot, while its machine-woven construction ensures lasting quality. To keep it looking great for years to come, simply spot clean with mild detergent when needed. For best results, use a rug pad underneath sold separately. With its exquisite design and durability, the Zaragoza area rug will make an eye-catching addition to any room in your home!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.