
Zaragoza ZRZ-2318 Area Rug , With Fringe (Discontinued)
- Mfr # ZRZ2318-9212
- Zoro # G610366531
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZRZ2318-9212
Zoro #
G610366531
UPC #
889292337854
Country of Origin
Türkiye
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.63 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.67 in
Details
Color
Light Beige, Charcoal, Cream, Light Slate, Light Gray
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Has Fringe
Weight
51.7 lb
Construction
Machine Woven
High Traffic Compatible
Yes
Durable/Performance Rated
No
Backing
No Backing
Outdoor Safe
No
Has Fringe
Yes
Printed Design
No
Sub Style
Bohemian
Machine Washable
No
High/Low Texture
No
Description
Make your home come alive with the unique and stunning Zaragoza area rug. This beautiful bohemian global style rug is sure to be a conversation starter in any room, with its intricate design and high pile construction. Its polyester material makes it both durable and soft underfoot, while its machine-woven construction ensures lasting quality. To keep it looking great for years to come, simply spot clean with mild detergent when needed. For best results, use a rug pad underneath sold separately. With its exquisite design and durability, the Zaragoza area rug will make an eye-catching addition to any room in your home!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.