
Zidane ZDN-2303 Machine Crafted Area Rug (Discontinued)
- Mfr # ZDN2303-537
- Zoro # G810361534
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZDN2303-537
Zoro #
G810361534
UPC #
888473220275
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.43 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.43 in
Details
Color
White, Olive, Blue, Dark Brown, Light Beige, Rust
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Weight
10.27 lb
Includes
Care Label
Durable/Performance Rated
No
High/Low Texture
No
Outdoor Safe
No
Primary Color
Light Grey
Machine Washable
No
Has Fringe
No
Backing
No Backing
High Traffic Compatible
Yes
Construction
Machine Woven
Printed Design
No
Description
The Zidane Area Rug is a perfect addition to any home. It features a beautiful style that can be used in any space, from living rooms and bedrooms to dining rooms and even hallways. It is crafted with polyester from Turkey and machine woven for a durable construction that can handle high traffic areas. The medium pile gives it an elegant look while the spot clean care instructions make it easy to maintain its beauty over time. With its timeless design, the Zidane Area Rug will bring sophistication and warmth to your home for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.