This item is Discontinued.

Livetarget Sunfish Hollow Body Topwater Lure, 312, 40 Hook, 58 Oz, Florescent Pumpkinseed, Floating SFH90T552

Sunfish Hollow Body Topwater Lure, 312, 40 Hook, 58 Oz, Florescent Pumpkinseed, Floating (Discontinued)

  • Mfr # SFH90T552
  • Zoro # G607635893
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFH90T552
Zoro #
G607635893
UPC #
697713207262
Country of Origin
China

Description

Replicates a juvenile Sunfish, pushed to the surface by predatory fish Ideal for Largemouth Bass and Northern Pike Custom Trokar double hook Weedless design makes it ideal for the thick slop Easy to walk slow with a 180 Degree swing, or walk it fast to create a bubble trail High hook up ratios Specifications Model SFH90T Type Of Water Freshwater Hook Size 40 Size 3 12 Style Surface Depth Topwater Weight 58 oz Color Florescent Pumpkinseed LiveTarget SFH90T552 697713207262

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.