Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 ft. High Definition 3G-SDI Bnc to Bnc Cable

  • Mfr # LI715517

  • Zoro # G015781748


product price: $49.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LI715517
Zoro #
G015781748
UPC #
657248343705
Country of Origin
China

Description

These broadcast quality cables supports SDI HD-SDI and 3G-SDI and meet all requirements for 3 Gbps signal/ data serial interface transmission. Constructed with a specially formulated digital ready heavy duty 18 Awg RG6 cable that is 100% Shielded and terminated with True 75 Ohm nickel over brass BNC Connectors for proper impedance and minimal signal reflection. Features -Connector Finish - Nickel -Gauge - 18 AWG -Center Conductor - Solid Oxygen Free Tinned copper -Dielectric - Foam PolyethyleneM -Temperature Rating - 75 degree -Voltage Rating - 30V -Jacket Type - X-traflex mist black PVC -Size - 10 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.