Zoro Homepage

163RAC 1 Rocker- GFCI Wall Plate Antique Copper

  • Mfr # LI709037

  • Zoro # G103956089


product price: $26.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LI709037
Zoro #
G103956089
UPC #
657248326036
Country of Origin
China

Description

Features
  • 1 Rocker- GFCI Wall Plate
  • 1 rocker-GFCI
  • Stamped steel
  • Finish: Antique Copper
  • The perfect finish for any room, simple elegant design
  • Includes matching screws for an easy installation
Specifications
  • Dimension: 7.5" H x 3.9" W x 0.3" L
  • Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.