163TRBR 1 Toggle- 1 Rocker Combo Polished Brass Stamped Steel Wall Plate

  • Mfr # LI154388

  • Zoro # G604012987


product price:  $28.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LI154388
Zoro #
G604012987
UPC #
654204825596
Country of Origin
China

Description

Features
  • Number of Gangs: 2 gang
  • Color: Polished Brass
  • Material: Stamped Steel
  • Switch Style: Toggle and Rocker/GFCI
  • Product Type: Wall Plate
  • Number in Package: 1 pk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.