163TRDB 1 Toggle-1 Rocker Combo Aged Bronze Stamped Steel Wall Plate

  • Mfr # LI612880

  • Zoro # G604017128


product price: $28.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LI612880
Zoro #
G604017128
UPC #
654204833652
Country of Origin
China

Description

Features
  • Number of Gangs: 2 gang
  • Color: Aged Bronze
  • Material: Stamped Steel
  • Switch Style: Toggle and Rocker/GFCI
  • Product Type: Wall Plate
  • Number in Package: 1 pk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.