Zoro Homepage

701D 1 Duplex Medium Oak Country Wood Wall Plate

  • Mfr # LI709493

  • Zoro # G104001559


product price: $30.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LI709493
Zoro #
G104001559
UPC #
657248331276
Country of Origin
China

Description

Features
  • Sub Brand: Country
  • Number of Gangs: 1 gang
  • Color: Medium Oak
  • Material: Wood
  • Switch Style: Duplex Outlet
  • Product Type: Wall Plate
  • Number in Package: 1 pk
  • Number of Outlet Openings: 2
  • Shape: Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.