Zoro Homepage

701TT Country Wood 2 Toggle Wall Plate Oak

  • Mfr # LI32113

  • Zoro # G804002337


product price: $35.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LI32113
Zoro #
G804002337
UPC #
654204004397
Country of Origin
China

Description

Features
  • Country Wood 2 Toggle Wall Plate
  • 2 toggle
  • Finish: Medium Oak
  • Durable, easy-to-clean finish
  • The perfect finish for any room, simple elegant design
  • Includes matching screws for an easy installation
Specifications
  • Dimension: 7.5" H x 5.9" W x 0.4" L
  • Weight: 0.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.