Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

901D Contemporary Wood 1 Duplex Wall Plate Medium Oak

  • Mfr # LI152573

  • Zoro # G204002425


product price: $31.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LI152573
Zoro #
G204002425
UPC #
654204800920
Country of Origin
China

Description

Features
  • Contemporary Wood 1 Duplex Wall Plate
  • 1 duplex outlet 2 plugs
  • Medium oak
  • Contemporary design
  • Matching screws
Specifications
  • Dimension: 7.5" H x 3.9" W x 0.4" L
  • Weight: 0.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.