Zoro Homepage

Cat6 550 Mhz Snagless Patch Cable 50ft Green

  • Mfr # LI711271

  • Zoro # G715763563


product price: $47.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LI711271
Zoro #
G715763563
UPC #
657248430474
Country of Origin
China

Description

CAT6 550 Mhz Snagless Patch Cables meet all CAT6 TIA/EIA standards and greatly reduces loss compared to standard 100Mhz cable.Applications include: Gigabit 1000 BASE-T; 100 BASE-T; 10 BASE-T IEEE 802.3 4/16 Mbps Token Ring IEEE 802.5; 100 VG-AnyLAN 100 Mbps TP-PMD ANSI X3T9.5; 55/155 Mbps ATM 622ATM and T1 Voice.CAT6 550 Mhz Snagless Patch Cables have a molded low profile snagless boot that makes installing these cables quick and easy everytime while providing superior strain relief.CAT5E Patch Cables are available in a variety of colors.RoHS Compliant.When it has to work it has to be

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.