Zoro Homepage

External Slimline Floppy Drive - Black

  • Mfr # LI7190

  • Zoro # G303976986


product price: $44.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LI7190
Zoro #
G303976986
UPC #
657248281410
Country of Origin
China

Description

External USB Floppy Drive - USB - External - Black
Primary Information
Drive Type : Floppy disk drive
Storage / Interface Type : USB
Media Type : Floppy disk
Enclosure Type : External
Dimensions&Miscellaneous
Enclosure Color : Black
Width : 4.1 Inch
Depth : 0.7 Inch
Height : 5.9 Inch
UNSPSC Code
UNSPSC Code : 43201801

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.