Extreme Networks 10A NEMA 5-15P IEC320-C13 Power Cord

  • Mfr # LI782328

  • Zoro # G715799333


product price: $28.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LI782328
Zoro #
G715799333
UPC #
723902737965
Country of Origin
China

Description

Features -Type - Standard Power Cord. -Connector on First End - 1 x NEMA 5-15P. -Connector on Second End - 1 x IEC 60320 C13. -Voltage Rating - 110 V AC. -Current Rating - 10 A. -Frequency - 60 Hz.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.