Zoro Homepage

Fuse Terminal, 300A Amp Range, 58V DC Volt Rating

  • Mfr # LI262988

  • Zoro # G210843012


product price: $32.65
/ea

Key Features

Voltage Rating
58V DC
Max. Amps
300A
Max. Voltage
58V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LI262988
Zoro #
G210843012
UPC #
652513826006
Country of Origin
China

Details

Item
Fuse Terminal
Voltage Rating
58V DC
Max. Amps
300A
Max. Voltage
58V DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.