Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HR Pro Series VGA HD15 jack to 5 BNC jacks cable 6ft

  • Mfr # LI213695

  • Zoro # G415768493


product price: $61.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LI213695
Zoro #
G415768493
UPC #
652513405898
Country of Origin
China

Description

HR High Resolution Pro Series Cables are Classic professional grade cables that provide excellent performance and value.That's why since 1974 they have been in use worldwide in stadiums studios stages boardrooms classrooms schools government installations and well pretty much everywhere HR Pro Series Cables cables are perfect for anyone looking for excellent quality at great price.Don't be fooled by cheap imitations there is no equal to HR Pro series HD15 VGA to Component cables.These HD15 female to 5 BNC female cables are true high resolution construction with three individually 95% shielded 26 gauge coaxes for maximum signal transfer and high resolution video and graphics.The entire cable is then 100% shielded with a foil shield to eliminate EM and RF interference even over long distances.A durable low profile mold provides maximum strain relief and durability.goes the extra mile with machined pins which ensures the strength of each pin to make sure they do not bend or break as imitation cables often do.HR Pro series cables provide thousands of connections and a lifetime of worry free use.Five True 75 Ohm impedance matched BNC connectors provide breakout of the component signal.UL and RoHS compliant.When it has to work it has to be

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.