Zoro Homepage

LLC 1 in. Constant Directivity Horn 90x40 2-3-Bolt

  • Mfr # LI930272

  • Zoro # G315835028


product price: $40.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LI930272
Zoro #
G315835028
UPC #
746591386818
Country of Origin
China

Description

All Eminence horns are constructed of a high-density heavy-duty injection molded ABS. -Horn type: Constant Directivity. -Minimum frequency: 1 kHz. -Nominal dispersion: 90° H x 40° V. -Throat diameter: 1. -Mounting type: 2-bolt/3-bolt. -Dimensions: 9.8 W x 7.7 H x 5.2 D. -Mounting type notes: 2-bolt: For 2 x 1/4-20 3 o.c. mount drivers; 3-bolt: For 3 x M6 2.25 o.c. mount drivers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.