MVGA15P-P-12HR-A Pro AV-IT Series Micro VGA HD15 plug to plug with audio cable 12 ft.

  • Mfr # LI725966

  • Zoro # G815757103


product price:  $62.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LI725966
Zoro #
G815757103
UPC #
657248429089
Country of Origin
China

Description

Features -Micro HD15 Male to HD15 Male. -Integrated 3.5mm stereo mini plug audio cable. -Designed to support high-resolution imaging up to QXGA 2048x1536. -3 individually 95% tinned copper braid shielded coaxes. -100% aluminum foil shield wrap provides extra coverage. -Micro molded design for easy connecting in tight spaces. -Molded strain relief for unsurpassed durability. -X-traflex jacket for easy installation. -UL and RoHS Compliant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.