This item is Discontinued.

Livewire MVGA15P-P-3HR-AL Pro AV-IT Series Micro VGA Male to Male with Audio and LAN Cable 3 ft. LI753772

This item is Discontinued.

Livewire

MVGA15P-P-3HR-AL Pro AV-IT Series Micro VGA Male to Male with Audio and LAN Cable 3 ft. (Discontinued)

Mfr # LI753772
Zoro # G015756548
UPC # 657248429058
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LI753772
Zoro #
G015756548
UPC #
657248429058
Country of Origin
China

Description

Features -Micro HD15 Male to Male with Audio and LAN. -Designed to support high-resolution imaging up to QXGA 2048x1536. -3 individually 95% tinned copper braid shielded coaxes. -100% aluminum foil shield wrap provides extra coverage. -Micro molded design for easy connecting in tight spaces. -Molded strain relief for unsurpassed durability. -X-traflex jacket for easy installation. -UL and RoHS Compliant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.