Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro AV-IT Series 26 AWG DVI-D Dual Link Cable 6 ft.

  • Mfr # LI753773

  • Zoro # G715768438


product price: $61.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LI753773
Zoro #
G715768438
UPC #
657248429072
Country of Origin
China

Description

Features -DVI-D Dual-Link 24-pin Male to Male. -High resolution 26 AWG low loss construction. -Double Shielded for superior rejection of EMI and RFI. -High speed digital video up to 2048x1536. -PC and Mac Compatible. -Meets DVI DDWG Standard. -Sure Length indicators on the connector heads make it easy to organize for installations. -Molded strain relief. -X-traflex jacket. -HDCP and RoHS Compliant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.