Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Series 3.5mm Stereo Mini Plug to Plug Audio Cable 50ft

  • Mfr # LI52735

  • Zoro # G304016209


product price: $59.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LI52735
Zoro #
G304016209
UPC #
654204130041
Country of Origin
China

Description

Standard Series cables provide exceptional value while still providing legendary quality and reliability. Standard Series 3.5mm Mini Plug Audio Cables have a stereo 3.5mm male mini-plug connector on each end. 22 gauge construction allows for superior signal transfer and audio reproduction. Xtra flex jacket allows for easy installation especially around corners while a molded strain relief provides maximum durability. 95% shielding provides outstanding rejection of EM and RF interference. RoHS compliant. Lifetime N/A.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.