Zoro Homepage

USB 3.0 C Male to A Male Cable 3 ft.

  • Mfr # LI725965

  • Zoro # G715757166


product price: $45.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LI725965
Zoro #
G715757166
UPC #
657248429065
Country of Origin
China

Description

Features -Provides high speed connection for USB 3.1 type-C peripherals. -USB 3.1 C male to USB 3.0 A Male. -Transfer rates up to 5 Gbps. -Plug and play functionality for printers scanners keyboards and other digital devices. -PC Mac and mobile compatible. -Compatible with USB specifications 1.0 1.1 2.0 and 3.0. -Molded Strain Relief. -RoHS Compliant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.