Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Usb A Male to Db9 Male Cable 3ft

  • Mfr # LI726050

  • Zoro # G615818080


product price: $54.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LI726050
Zoro #
G615818080
UPC #
657248430894
Country of Origin
China

Description

USB to serial adapter provides an external plug and play RS-232 serial connection with your computer let you free up you existing serial port. Users have the capability to utilize it with serial port interface in an easy use environment. The adapter is designed for connections to cellular phones PDAs digital cameras modems or ISDN terminal adapters through your USB port with up to 230 kbps data transfer rate. -Supports automatic handshake mode. -Supports remote wake-up and power management. -Free your RS-232 ports for other uses. -RoHS Compliant. -Size: 3 . -.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.