Zoro Homepage

Acanthus 1 Light Antique White Mini Pend

  • Mfr # 41231-60

  • Zoro # G7060857


product price: $379.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
12.25" - 90" Adj. H
Lamp Type
Medium Base
Material - Track Lighting Head
Steel
Design
French Country, Floral, Transitional, Chic, Stylish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41231-60
Zoro #
G7060857
UPC #
847284063136
Country of Origin
China

Dimensions

Height
12.25" - 90" Adj. H
Diameter
12.625"
Canopy Size
4.75" Dia x 1.25" H

Details

Item
Acanthus 1 Light Antique White Mini Pend
Watts
60
Lamp Type
Medium Base
Material - Track Lighting Head
Steel
Design
French Country, Floral, Transitional, Chic, Stylish
Number of LEDs
1
Housing Finish
Hand Applied Antique White
Description/Special Features
Suitable For Damp Locations
Glass/Shade Type
Acanthus Shaped Antique White Metal Shade
Wire
8'
Fixture type
Single Pendant

Description

Acanthus 1 Light Antique White Mini Pend

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.