Zoro Homepage

Alessia 5 Light Antique Gold Leaf Chandelier

  • Mfr # 40795-48

  • Zoro # G7381326


product price: $303.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
23"
Number of LEDs
5
Material - Track Lighting Head
Steel
Design
Updated Colonial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40795-48
Zoro #
G7381326
UPC #
847284062818
Country of Origin
China

Dimensions

Height
23"
Diameter
24"
Chain Length
3'
Canopy Size
5" Dia x 1" H

Details

Item
Alessia 5 Light Antique Gold Leaf Chande
Watts
60
Number of LEDs
5
Material - Track Lighting Head
Steel
Design
Updated Colonial
Lamp Type
Candelabra Base
Description/Special Features
Suitable For Damp Locations
Housing Finish
Antique Gold Leaf
Wire
8'
Fixture type
Chandelier
Glass/Shade Type
Clear Crystals

Description

Alessia 5 Light Antique Gold Leaf Chande

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.