Zoro Homepage

Alexis 1 Light Brushed Nickel Ceiling Mount

  • Mfr # 41147-91

  • Zoro # G7381545


product price: $241.90
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
14.5"
Lamp Type
Medium Base
Number of LEDs
1
Material - Track Lighting Head
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41147-91
Zoro #
G7381545
UPC #
847284057722
Country of Origin
China

Dimensions

Height
14.5"
Diameter
20"
Canopy Size
6" Dia x 1" H

Details

Item
Alexis 1 Light Brushed Nickel Ceiling Mo
Watts
100
Lamp Type
Medium Base
Number of LEDs
1
Material - Track Lighting Head
Steel
Design
New Traditional
Description/Special Features
Suitable For Damp Locations
Housing Finish
Brushed Nickel
Fixture type
Semi-Flush
Glass/Shade Type
Clear Crystal Rods/ Hand Crafted Translucent Fabric Shade

Description

Alexis 1 Light Brushed Nickel Ceiling Mo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.