Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alexis 3 Light Brushed Nickel Linear Chandelier

  • Mfr # 41143-91

  • Zoro # G7381448


product price: $549.90
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
26" - 55" Adj. H
Width
10"
Length
30"
Number of LEDs
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41143-91
Zoro #
G7381448
UPC #
847284057661
Country of Origin
China

Dimensions

Height
26" - 55" Adj. H
Width
10"
Length
30"
Canopy Size
14" L x 4.75" W x .75" H

Details

Item
Alexis 3 Light Brushed Nickel Linear Cha
Watts
100
Number of LEDs
3
Material - Track Lighting Head
Steel
Design
New Traditional
Lamp Type
Medium Base
Includes
2 x 6", 2 x 12" and 2 x 18" stem sections.
Description/Special Features
Suitable For Damp Locations
Housing Finish
Brushed Nickel
Wire
8'
Glass/Shade Type
Clear Crystal Rods/ Hand Crafted Translucent Fabric Shade
Fixture type
Linear Chandelier

Description

Alexis 3 Light Brushed Nickel Linear Cha

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.